Skip Content
SCRW SET SKT D914 CONP M16-2X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW SET SKT D914 CONP M16-2X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07800.160.0016
  • Mfr. Model # M07800.160.0016
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.66 lbs

Technical Specs

  • Finish Plain
  • Item Set Screw
  • Package Quantity 25
  • Material Steel
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size M16 x 2mm
  • Drive Type Hexagon Socket
  • Drive Size 8 mm
  • Class 45H
  • Overall Length 16mm
  • Meets DIN 914
  • Point Type Cone
  • System of Measurement Metric
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list