Skip Content
SCRW SET SKT D914 CONP M12-1.75X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW SET SKT D914 CONP M12-1.75X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07800.120.0030
  • Mfr. Model # M07800.120.0030
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.08 lbs

Technical Specs

  • Material Steel
  • Finish Plain
  • Item Set Screw
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 50
  • Thread Size M12 x 1.75mm
  • Drive Type Hexagon Socket
  • Drive Size 6 mm
  • Class 45H
  • Overall Length 30mm
  • Point Type Cone
  • Meets DIN 914
  • Point Material Steel
  • Rockwell Hardness HRC 45 - HRC 53
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list