SCRW SET SKT D914 CONP M10-1.5X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCRW SET SKT D914 CONP M10-1.5X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07800.100.0050
  • Mfr. Model # M07800.100.0050
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.57 lbs

Technical Specs

  • Material Steel
  • Item Set Screw
  • Finish Plain
  • Package Quantity 50
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size M10 x 1.5mm
  • Class 45H
  • Point Type Cone
  • Meets DIN 914
  • Drive Type Hexagon Socket
  • Overall Length 50mm
  • Drive Size 5 mm
  • Point Material Steel
  • Rockwell Hardness HRC 45 - HRC 53
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list