Skip Content
SCRW SET SKT D914 CONP M10-1.5X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW SET SKT D914 CONP M10-1.5X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07800.100.0025
  • Mfr. Model # M07800.100.0025
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.19 lbs

Technical Specs

  • Material Steel
  • Finish Plain
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Item Set Screw
  • Package Quantity 50
  • Thread Size M10 x 1.5mm
  • Drive Size 5 mm
  • Drive Type Hexagon Socket
  • Class 45H
  • Overall Length 25mm
  • Point Type Cone
  • Meets DIN 914
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list