SCRW MULTMTL STAR FLTCSK 10X3-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCRW MULTMTL STAR FLTCSK 10X3-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU30115.019.0350
  • Mfr. Model # U30115.019.0350
  • UNSPSC # 31161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.713 lbs

Technical Specs

  • Item Multi Material Screw
  • Length 3-1/2"
  • Material 305 Stainless Steel
  • Package Quantity 200
  • Size #10
  • Drive Type Star
  • Head Angle (Deg.) 90
  • Driver Size T20
  • Head Type Flat Countersunk
  • Finish Plain
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list