SCRW MCH DRLL SS CARBIDE 13/32 135D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCRW MCH DRLL SS CARBIDE 13/32 135D

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDM43469
  • Mfr. Model # M43469
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Application For Cast Iron, Hardened Materials, High Temperature Alloys And Stainless Steel
  • Decimal Equivalent 0.4062
  • Item Screw Machine Drill
  • Grade Heavy Duty
  • Point Type Split Point
  • List Number DSS-ST
  • Shank Dia. 13/32"
  • Flute Length 1-15/16"
  • Drill Bit Grouping Drill Bit
  • Overall Length 3-5/16"
  • Drill Bit Size 13/32"
  • Flute Type Spiral
  • Drill Bit Material Solid Carbide
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Uncoated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list