Skip Content
SCRW MCH DRLL SS CARBIDE 11/32 135D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW MCH DRLL SS CARBIDE 11/32 135D

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDM43455
  • Mfr. Model # M43455
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Decimal Equivalent 0.3438
  • Application For Cast Iron, Hardened Materials, High Temperature Alloys And Stainless Steel
  • Item Screw Machine Drill
  • Grade Heavy Duty
  • Point Type Split Point
  • List Number DSS-ST
  • Shank Dia. 11/32"
  • Flute Length 1-11/16"
  • Drill Bit Grouping Drill Bit
  • Overall Length 3"
  • Drill Bit Size 11/32"
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Finish Uncoated
  • Drill Bit Material Solid Carbide
  • Flute Type Spiral

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list