Skip Content
SCRW MCH D966H SS A2 M4-0.7X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW MCH D966H SS A2 M4-0.7X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24691.040.0012
  • Mfr. Model # M24691.040.0012
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Machine Screw
  • Length 12mm
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Package Quantity 100
  • Material Steel 4.8
  • Drive Type Phillips
  • Driver Size #2
  • Thread Length 12mm
  • Head Type Countersunk Oval
  • Head Height 2.2 mm
  • Meets/Exceeds DIN 966-H

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list