!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
SCRW MCH D966H SS A2 M3-0.5X8

SCRW MCH D966H SS A2 M3-0.5X8

APPROVED VENDOR

SCRW MCH D966H SS A2 M3-0.5X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCRW MCH D966H SS A2 M3-0.5X8

SCRW MCH D966H SS A2 M3-0.5X8

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FPBM24691.030.0008
  • Mfr. Model # M24691.030.0008
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.002 lbs
Suggested Replacement Product
SCRW MCH D966H SS A2 M3-0.5X8,100/PK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.67 / PACKAGE of 100

EHC: EHC :

Technical Specs

  • Item Machine Screw
  • Material Steel 4.8
  • Head Height 1.7 mm
  • Head Type Countersunk Oval
  • Thread Size M3

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list