Skip Content
SCRW MCH D7985H PH SSA2 M2.5-0.45X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW MCH D7985H PH SSA2 M2.5-0.45X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51340.025.0008
  • Mfr. Model # M51340.025.0008
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Item Machine Screw
  • Length 8mm
  • Material A2 Stainless Steel
  • Package Quantity 100
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Driver Size #1
  • Head Type Raised Cheese
  • Thread Length 8mm
  • Drive Type Phillips
  • Head Height 2 mm
  • Meets/Exceeds DIN 7985-H
  • Head Dia. 5mm
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list