SCREW MACHINE CHH/PH 4.8 ZP M8-1.25X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW MACHINE CHH/PH 4.8 ZP M8-1.25X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24660.080.0025
  • Mfr. Model # M24660.080.0025
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.83 lbs

Technical Specs

  • Finish Galvanized
  • Package Quantity 25
  • Material Steel 4.8
  • Length 25mm
  • Item Machine Screw
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Drive Type Phillips
  • Driver Size #4
  • Head Type Raised Cheese
  • Meets/Exceeds DIN 7985-H
  • Head Height 6.0 mm
  • Thread Length 25mm
  • Tensile Strength (PSI) 60900
  • Head Dia. 16mm
  • Dia./Thread Size M8-1.25mm
  • System of Measurement Metric
  • Rockwell Hardness B71 - B99

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list