SCREW MACHINE CHH/PH 4.8 ZP M10-1.5X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW MACHINE CHH/PH 4.8 ZP M10-1.5X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24660.100.0060
  • Mfr. Model # M24660.100.0060
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.02 lbs

Technical Specs

  • Finish Zinc Plated
  • Material Property Class 4.8 Steel
  • Item Machine Screw
  • Package Quantity 10
  • Length 60mm
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Drive Type Phillips
  • Head Type Raised Cheese
  • Thread Length 60mm
  • Driver Size #4
  • Head Height 7.5 mm
  • Meets/Exceeds DIN 7985-H
  • Tensile Strength (PSI) 58,015
  • Head Dia. 20mm
  • System of Measurement Metric
  • Rockwell Hardness HRB67 - HRB99
  • Dia./Thread Size M10-1.50mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list