Skip Content
SCREW MACHINE CHH/PH 4.8 ZP M10-1.5X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACHINE CHH/PH 4.8 ZP M10-1.5X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24660.100.0030
  • Mfr. Model # M24660.100.0030
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.66 lbs

Technical Specs

  • Finish Zinc Plated
  • Package Quantity 25
  • Length 30mm
  • Material Property Class 4.8 Steel
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Item Machine Screw
  • Drive Type Phillips
  • Head Type Raised Cheese
  • Driver Size #4
  • Thread Length 30 mm
  • Head Height 7.5 mm
  • Meets/Exceeds DIN 7985-H
  • Tensile Strength (PSI) 58,015
  • Rockwell Hardness HRB67 - HRB99
  • Head Dia. 20mm
  • System of Measurement Metric
  • Dia./Thread Size M10-1.50mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list