SCREW MACHINE CHH/PH 4.8 ZP M10-1.5X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW MACHINE CHH/PH 4.8 ZP M10-1.5X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24660.100.0025
  • Mfr. Model # M24660.100.0025
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.53 lbs

Technical Specs

  • Finish Zinc Plated
  • Length 25mm
  • Material Property Class 4.8 Steel
  • Item Machine Screw
  • Package Quantity 25
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Drive Type Phillips
  • Driver Size #4
  • Head Type Raised Cheese
  • Head Height 7.5 mm
  • Thread Length 25mm
  • Meets/Exceeds DIN 7985-H
  • Tensile Strength (PSI) 58,015
  • Rockwell Hardness HRB67 - HRB99
  • Head Dia. 20mm
  • System of Measurement Metric
  • Dia./Thread Size M10-1.50mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list