Skip Content
SCRW MACH D7985H PH SSA2 M8-1.25X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW MACH D7985H PH SSA2 M8-1.25X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51340.080.0035
  • Mfr. Model # M51340.080.0035
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Material A2 Stainless Steel
  • Package Quantity 25
  • Item Machine Screw
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Length 35mm
  • Drive Type Phillips
  • Driver Size #4
  • Thread Length 35mm
  • Head Type Raised Cheese
  • Meets/Exceeds D7985H
  • Head Height 6 mm
  • Finish Plain
  • Tensile Strength (PSI) 101,526
  • Head Dia. 16mm
  • System of Measurement Metric
  • Dia./Thread Size M8-1.25mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list