SCRW MACH D7985H PH SSA2 M8-1.25X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCRW MACH D7985H PH SSA2 M8-1.25X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51340.080.0012
  • Mfr. Model # M51340.080.0012
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.27 lbs

Technical Specs

  • Item Machine Screw
  • Material A2 Stainless Steel
  • Length 12mm
  • Package Quantity 50
  • Temp. Range (F) -58 Degrees - 302 Degrees
  • Drive Type Phillips
  • Driver Size #4
  • Head Type Cheese
  • Head Height 6 mm
  • Thread Length 12mm
  • Meets/Exceeds DIN 7985-H
  • Finish Plain
  • Tensile Strength (PSI) 85,000 - 150,000
  • Head Dia. 16mm
  • System of Measurement Metric
  • Dia./Thread Size M8-1.25mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list