Skip Content
SCREW MACHINE CHH/PH 4.8 ZP M4-0.7X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACHINE CHH/PH 4.8 ZP M4-0.7X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24660.040.0025
  • Mfr. Model # M24660.040.0025
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Length 25mm
  • Finish Galvanized
  • Item Machine Screw
  • Package Quantity 100
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Material Steel 4.8
  • Drive Type Phillips
  • Driver Size #2
  • Thread Length 25mm
  • Head Height 3.1 mm
  • Meets/Exceeds DIN 7985-H
  • Head Type Raised Cheese
  • Tensile Strength (PSI) 60900
  • Rockwell Hardness B71 - B99
  • Dia./Thread Size M4-0.70mm
  • Head Dia. 8mm
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list