SCREW MACHINE CHH/PH 4.8 ZP M4-0.7X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW MACHINE CHH/PH 4.8 ZP M4-0.7X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24660.040.0020
  • Mfr. Model # M24660.040.0020
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Item Machine Screw
  • Finish Galvanized
  • Length 20mm
  • Package Quantity 100
  • Material Steel 4.8
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Drive Type Phillips
  • Thread Length 20 mm
  • Driver Size #2
  • Head Type Raised Cheese
  • Meets/Exceeds DIN 7985-H
  • Head Height 3.1 mm
  • Tensile Strength (PSI) 60900
  • Rockwell Hardness B71 - B95
  • Head Dia. 8mm
  • System of Measurement Metric
  • Dia./Thread Size M4-0.70mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list