Skip Content
SCREW MACHINE CHH/PH 4.8 ZP M2-0.4X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACHINE CHH/PH 4.8 ZP M2-0.4X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24660.020.0020
  • Mfr. Model # M24660.020.0020
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Material 4.8 Steel
  • Package Quantity 100
  • Length 20mm
  • Item Machine Screw
  • Finish Galvanized
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Drive Type Phillips
  • Head Type Raised Cheese
  • Driver Size #1
  • Meets/Exceeds DIN 7985-H
  • Thread Length 20 mm
  • Head Height 1.6 mm
  • Tensile Strength (PSI) 60900
  • Rockwell Hardness B71 - B99
  • Head Dia. 4mm
  • System of Measurement Metric
  • Dia./Thread Size M2-0.40mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list