Skip Content
SCRW FLT D965H SS A2 M8-1.25X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW FLT D965H SS A2 M8-1.25X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51300.080.0060
  • Mfr. Model # M51300.080.0060
  • UNSPSC # 31161600
  • CATALOGUE PAGE # 1011
  • Shipping Weight 0.46 lbs

Technical Specs

  • Finish Plain
  • Material Stainless Steel A2
  • Size M8 x 60
  • Item Machine Screw
  • Package Quantity 10
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Thread Length 60mm
  • Class A2-70
  • Head Type Cross-Recessed Countersunk
  • Thread Size M8
  • Meets/Exceeds DIN 965-H
  • Thread Type Metric
  • Length under Head 60 mm
  • Thread Style Full
  • Thread Direction Right Hand
  • Head Height 4.00 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list