Skip Content
SCRW FLT D965H SS A2 M8-1.25X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW FLT D965H SS A2 M8-1.25X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51300.080.0030
  • Mfr. Model # M51300.080.0030
  • UNSPSC # 31161600
  • CATALOGUE PAGE # 1011
  • Shipping Weight 1.29 lbs

Technical Specs

  • Finish Plain
  • Item Machine Screw
  • Material Stainless Steel A2
  • Package Quantity 50
  • Size M8 x 30
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Thread Size M8
  • Class A2-70
  • Head Type Cross-Recessed Countersunk
  • Thread Style Full
  • Thread Type Metric
  • Thread Length 30 mm
  • Thread Direction Right Hand
  • Meets/Exceeds DIN 965-H
  • Head Height 4.00 mm
  • Length under Head 30 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list