Skip Content
SCRW FLT D965H SS A2 M6-1X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW FLT D965H SS A2 M6-1X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51300.060.0050
  • Mfr. Model # M51300.060.0050
  • UNSPSC # 31161600
  • CATALOGUE PAGE # 1011
  • Shipping Weight 1.06 lbs

Technical Specs

  • Finish Plain
  • Material Stainless Steel A2
  • Item Machine Screw
  • Package Quantity 50
  • Size M6 x 50
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Thread Size M6
  • Class A2-70
  • Head Type Cross-Recessed Countersunk
  • Thread Style Full
  • Thread Length 50mm
  • Thread Type Metric
  • Thread Direction Right Hand
  • Meets/Exceeds DIN 965-H
  • Length under Head 50 mm
  • Head Height 3.00 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list