Skip Content
SCRW FLT D965H SS A2 M6-1X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW FLT D965H SS A2 M6-1X10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51300.060.0010
  • Mfr. Model # M51300.060.0010
  • UNSPSC # 31161600
  • CATALOGUE PAGE # 1011
  • Shipping Weight 0.56 lbs

Technical Specs

  • Item Machine Screw
  • Finish Plain
  • Package Quantity 100
  • Material Stainless Steel A2
  • Size M6 x 10
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Class A2-70
  • Thread Size M6
  • Thread Length 10mm
  • Thread Style Full
  • Thread Type Metric
  • Head Type Cross-Recessed Countersunk
  • Meets/Exceeds DIN 965-H
  • Head Height 3.00 mm
  • Thread Direction Right Hand
  • Length under Head 10 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list