Skip Content
SCRW FLT D965H SS A2 M5-0.8X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW FLT D965H SS A2 M5-0.8X45

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51300.050.0045
  • Mfr. Model # M51300.050.0045
  • UNSPSC # 31161600
  • CATALOGUE PAGE # 1011
  • Shipping Weight 0.66 lbs

Technical Specs

  • Finish Plain
  • Item Machine Screw
  • Material Stainless Steel A2
  • Package Quantity 50
  • Size M5 x 45
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Thread Size M5
  • Class A2-70
  • Head Type Cross-Recessed Countersunk
  • Thread Length 45mm
  • Thread Style Full
  • Thread Type Metric
  • Meets/Exceeds DIN 965-H
  • Thread Direction Right Hand
  • Length under Head 45 mm
  • Head Height 2.50 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list