Skip Content
SCRW FLT D965H SS A2 M5-0.8X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW FLT D965H SS A2 M5-0.8X10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51300.050.0010
  • Mfr. Model # M51300.050.0010
  • UNSPSC # 31161600
  • CATALOGUE PAGE # 1011
  • Shipping Weight 0.37 lbs

Technical Specs

  • Finish Plain
  • Item Machine Screw
  • Package Quantity 100
  • Material Stainless Steel A2
  • Size M5 x 10
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Thread Size M5
  • Class A2-70
  • Thread Length 10mm
  • Head Type Cross-Recessed Countersunk
  • Thread Type Metric
  • Thread Style Full
  • Meets/Exceeds DIN 965-H
  • Thread Direction Right Hand
  • Head Height 2.50 mm
  • Length under Head 10 mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List