Skip Content
SCRW FLT D965H SS A2 M4-0.7X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW FLT D965H SS A2 M4-0.7X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51300.040.0008
  • Mfr. Model # M51300.040.0008
  • UNSPSC # 31161600
  • CATALOGUE PAGE # 1011
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Machine Screw
  • Finish Plain
  • Material Stainless Steel A2
  • Package Quantity 100
  • Size M4 x 8
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Thread Size M4
  • Class A2-70
  • Head Type Cross-Recessed Countersunk
  • Thread Length 8mm
  • Thread Style Full
  • Thread Type Metric
  • Meets/Exceeds DIN 965-H
  • Thread Direction Right Hand
  • Head Height 2.20 mm
  • Length under Head 8 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list