Skip Content
SCRW FLT D965H SS A2 M4-0.7X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW FLT D965H SS A2 M4-0.7X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51300.040.0050
  • Mfr. Model # M51300.040.0050
  • UNSPSC # 31161600
  • CATALOGUE PAGE # 1011
  • Shipping Weight 0.93 lbs

Technical Specs

  • Item Machine Screw
  • Material Stainless Steel A2
  • Package Quantity 100
  • Finish Plain
  • Size M4 x 50
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Thread Size M4
  • Class A2-70
  • Meets/Exceeds DIN 965-H
  • Head Type Cross-Recessed Countersunk
  • Thread Length 50mm
  • Thread Type Metric
  • Thread Style Full
  • Thread Direction Right Hand
  • Head Height 2.20 mm
  • Length under Head 50 mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List