Skip Content
SCRW FLT D965H SS A2 M4-0.7X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW FLT D965H SS A2 M4-0.7X45

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51300.040.0045
  • Mfr. Model # M51300.040.0045
  • UNSPSC # 31161600
  • CATALOGUE PAGE # 1011
  • Shipping Weight 0.82 lbs

Technical Specs

  • Finish Plain
  • Package Quantity 100
  • Item Machine Screw
  • Size M4 x 45
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Material Stainless Steel A2
  • Thread Size M4
  • Head Type Cross-Recessed Countersunk
  • Class A2-70
  • Thread Type Metric
  • Thread Style Full
  • Meets/Exceeds DIN 965-H
  • Thread Length 45mm
  • Thread Direction Right Hand
  • Length under Head 45 mm
  • Head Height 2.20 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list