Skip Content
SCRW FLT D965H SS A2 M4-0.7X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW FLT D965H SS A2 M4-0.7X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51300.040.0030
  • Mfr. Model # M51300.040.0030
  • UNSPSC # 31161600
  • CATALOGUE PAGE # 1011
  • Shipping Weight 0.58 lbs

Technical Specs

  • Item Machine Screw
  • Finish Plain
  • Material Stainless Steel A2
  • Package Quantity 100
  • Size M4 x 30
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Class A2-70
  • Thread Size M4
  • Head Type Cross-Recessed Countersunk
  • Thread Length 30 mm
  • Thread Type Metric
  • Thread Style Full
  • Thread Direction Right Hand
  • Meets/Exceeds DIN 965-H
  • Length under Head 30 mm
  • Head Height 2.20 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list