Skip Content
SCRW FLT D965H SS A2 M4-0.7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW FLT D965H SS A2 M4-0.7X10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51300.040.0010
  • Mfr. Model # M51300.040.0010
  • UNSPSC # 31161600
  • CATALOGUE PAGE # 1011
  • Shipping Weight 0.23 lbs

Technical Specs

  • Finish Plain
  • Material Stainless Steel A2
  • Item Machine Screw
  • Package Quantity 100
  • Size M4 x 10
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Thread Size M4
  • Head Type Cross-Recessed Countersunk
  • Class A2-70
  • Thread Length 10mm
  • Thread Type Metric
  • Thread Style Full
  • Length under Head 10 mm
  • Meets/Exceeds DIN 965-H
  • Thread Direction Right Hand
  • Head Height 2.20 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list