Skip Content
SCRW FLT D965H SS A2 M3-0.5X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW FLT D965H SS A2 M3-0.5X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51300.030.0035
  • Mfr. Model # M51300.030.0035
  • UNSPSC # 31161600
  • CATALOGUE PAGE # 1011
  • Shipping Weight 0.41 lbs

Technical Specs

  • Finish Plain
  • Item Machine Screw
  • Material Stainless Steel A2
  • Size M3 x 35
  • Package Quantity 100
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Thread Size M3
  • Class A2-70
  • Head Type Cross-Recessed Countersunk
  • Thread Length 35 mm
  • Thread Style Full
  • Meets/Exceeds DIN 965-H
  • Thread Type Metric
  • Length under Head 35 mm
  • Thread Direction Right Hand
  • Head Height 1.65 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list