Skip Content
SCRW FLT D965H SS A2 M3-0.5X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW FLT D965H SS A2 M3-0.5X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51300.030.0016
  • Mfr. Model # M51300.030.0016
  • UNSPSC # 31161600
  • CATALOGUE PAGE # 1011
  • Shipping Weight 0.18 lbs

Technical Specs

  • Finish Plain
  • Item Machine Screw
  • Material Stainless Steel A2
  • Package Quantity 100
  • Size M3 x 16
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Thread Size M3
  • Head Type Cross-Recessed Countersunk
  • Thread Style Full
  • Thread Type Metric
  • Meets/Exceeds DIN 965-H
  • Thread Length 16 mm
  • Class A2-70
  • Thread Direction Right Hand
  • Length under Head 16 mm
  • Head Height 1.65 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list