Skip Content
SCRW FLT D965H SS A2 M3-0.5X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW FLT D965H SS A2 M3-0.5X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51300.030.0012
  • Mfr. Model # M51300.030.0012
  • UNSPSC # 31161600
  • CATALOGUE PAGE # 1011
  • Shipping Weight 0.14 lbs

Technical Specs

  • Finish Plain
  • Material Stainless Steel A2
  • Item Machine Screw
  • Package Quantity 100
  • Size M3 x 12
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Thread Size M3
  • Head Type Cross-Recessed Countersunk
  • Class A2-70
  • Thread Length 12mm
  • Thread Type Metric
  • Thread Style Full
  • Thread Direction Right Hand
  • Meets/Exceeds DIN 965-H
  • Head Height 1.65 mm
  • Length under Head 12 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list