Skip Content
SCRW FLT D965H SS A2 M3-0.5X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW FLT D965H SS A2 M3-0.5X10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51300.030.0010
  • Mfr. Model # M51300.030.0010
  • UNSPSC # 31161600
  • CATALOGUE PAGE # 1011
  • Shipping Weight 0.11 lbs

Technical Specs

  • Finish Plain
  • Material Stainless Steel A2
  • Item Machine Screw
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Package Quantity 100
  • Size M3 x 10
  • Thread Size M3
  • Class A2-70
  • Head Type Cross-Recessed Countersunk
  • Thread Length 10mm
  • Thread Style Full
  • Thread Type Metric
  • Meets/Exceeds DIN 965-H
  • Length under Head 10 mm
  • Head Height 1.65 mm
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list