Skip Content
SCRW FLT D965H SS A2 M2.5-0.45X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW FLT D965H SS A2 M2.5-0.45X5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51300.025.0005
  • Mfr. Model # M51300.025.0005
  • UNSPSC # 31161600
  • CATALOGUE PAGE # 1011
  • Shipping Weight 0.05 lbs

Technical Specs

  • Material Stainless Steel A2
  • Size M2.5 x 5
  • Finish Plain
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Package Quantity 100
  • Item Machine Screw
  • Thread Length 5mm
  • Head Type Cross-Recessed Countersunk
  • Thread Size M2.5
  • Class A2-70
  • Thread Style Full
  • Thread Type Metric
  • Meets/Exceeds DIN 965-H
  • Thread Direction Right Hand
  • Head Height 1.50 mm
  • Length under Head 5 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list