Skip Content
SCRW FLT D965H SS A2 M2.5-0.45X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW FLT D965H SS A2 M2.5-0.45X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51300.025.0020
  • Mfr. Model # M51300.025.0020
  • UNSPSC # 31161600
  • CATALOGUE PAGE # 1011
  • Shipping Weight 0.14 lbs

Technical Specs

  • Package Quantity 100
  • Material Stainless Steel A2
  • Finish Plain
  • Item Machine Screw
  • Size M2.5 x 20
  • Thread Size M2.5
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Class A2-70
  • Thread Length 20 mm
  • Thread Type Metric
  • Thread Style Full
  • Head Type Cross-Recessed Countersunk
  • Length under Head 20 mm
  • Thread Direction Right Hand
  • Meets/Exceeds DIN 965-H
  • Head Height 1.50 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list