Skip Content
SCRW FLT D965H SS A2 M2.5-0.45X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW FLT D965H SS A2 M2.5-0.45X10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51300.025.0010
  • Mfr. Model # M51300.025.0010
  • UNSPSC # 31161600
  • CATALOGUE PAGE # 1011
  • Shipping Weight 0.08 lbs

Technical Specs

  • Finish Plain
  • Item Machine Screw
  • Material Stainless Steel A2
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Size M2.5 x 10
  • Package Quantity 100
  • Thread Size M2.5
  • Head Type Cross-Recessed Countersunk
  • Thread Length 10mm
  • Thread Style Full
  • Class A2-70
  • Thread Type Metric
  • Meets/Exceeds DIN 965-H
  • Head Height 1.50 mm
  • Length under Head 10 mm
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List