Skip Content
SCRW FLT D965H SS A2 M2-0.4X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW FLT D965H SS A2 M2-0.4X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51300.020.0008
  • Mfr. Model # M51300.020.0008
  • UNSPSC # 31161600
  • CATALOGUE PAGE # 1011
  • Shipping Weight 0.04 lbs

Technical Specs

  • Finish Plain
  • Material Stainless Steel A2
  • Item Machine Screw
  • Package Quantity 100
  • Size M2 x 8
  • Thread Size M2
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Class A2-70
  • Head Type Cross-Recessed Countersunk
  • Thread Length 8mm
  • Thread Style Full
  • Thread Direction Right Hand
  • Meets/Exceeds DIN 965-H
  • Thread Type Metric
  • Length under Head 8 mm
  • Head Height 1.20 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list