Skip Content
SCRW FLT D965H SS A2 M2-0.4X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW FLT D965H SS A2 M2-0.4X6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51300.020.0006
  • Mfr. Model # M51300.020.0006
  • UNSPSC # 31161600
  • CATALOGUE PAGE # 1011
  • Shipping Weight 0.03 lbs

Technical Specs

  • Finish Plain
  • Material Stainless Steel A2
  • Item Machine Screw
  • Package Quantity 100
  • Size M2 x 6
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Thread Size M2
  • Head Type Cross-Recessed Countersunk
  • Class A2-70
  • Thread Style Full
  • Thread Type Metric
  • Meets/Exceeds DIN 965-H
  • Thread Length 6mm
  • Thread Direction Right Hand
  • Length under Head 6 mm
  • Head Height 1.20 mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List