Skip Content
SCRW FLT D965H SS A2 M2-0.4X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW FLT D965H SS A2 M2-0.4X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51300.020.0016
  • Mfr. Model # M51300.020.0016
  • UNSPSC # 31161600
  • CATALOGUE PAGE # 1011
  • Shipping Weight 0.08 lbs

Technical Specs

  • Package Quantity 100
  • Item Machine Screw
  • Finish Plain
  • Size M2 x 16
  • Material Stainless Steel A2
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Thread Size M2
  • Head Type Cross-Recessed Countersunk
  • Thread Length 16 mm
  • Thread Direction Right Hand
  • Meets/Exceeds DIN 965-H
  • Thread Style Full
  • Class A2-70
  • Thread Type Metric
  • Length under Head 16 mm
  • Head Height 1.20 mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List