Skip Content
SCRW FLT D965H SS A2 M2-0.4X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW FLT D965H SS A2 M2-0.4X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51300.020.0012
  • Mfr. Model # M51300.020.0012
  • UNSPSC # 31161600
  • CATALOGUE PAGE # 1011
  • Shipping Weight 0.07 lbs

Technical Specs

  • Finish Plain
  • Item Machine Screw
  • Material Stainless Steel A2
  • Size M2 x 12
  • Package Quantity 100
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Class A2-70
  • Thread Size M2
  • Head Type Cross-Recessed Countersunk
  • Thread Length 12mm
  • Thread Type Metric
  • Meets/Exceeds DIN 965-H
  • Thread Style Full
  • Thread Direction Right Hand
  • Head Height 1.20 mm
  • Length under Head 12 mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List