Skip Content
SCREW MACH FLT/PH 4.8 ZP M8-1.25X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACH FLT/PH 4.8 ZP M8-1.25X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24670.080.0040
  • Mfr. Model # M24670.080.0040
  • UNSPSC # 31161600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Machine Screw
  • Material Steel
  • Size M8 x 40
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Package Quantity 25
  • Thread Size M8
  • Head Type Cross-Recessed Countersunk
  • Class 4.8
  • Thread Length 40mm
  • Meets/Exceeds DIN 965-H
  • Thread Style Full
  • Thread Direction Right Hand
  • Thread Type Metric
  • Length under Head 40 mm
  • Head Height 4.00 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list