Skip Content
SCREW MACH FLT/PH 4.8 ZP M5-0.8X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACH FLT/PH 4.8 ZP M5-0.8X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24670.050.0050
  • Mfr. Model # M24670.050.0050
  • UNSPSC # 31161600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.73 lbs

Technical Specs

  • Material Steel
  • Finish Zinc Plated
  • Item Machine Screw
  • Size M5 x 50
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Package Quantity 50
  • Thread Size M5
  • Class 4.8
  • Head Type Cross-Recessed Countersunk
  • Thread Style Full
  • Meets/Exceeds DIN 965-H
  • Thread Length 50mm
  • Thread Type Metric
  • Thread Direction Right Hand
  • Length under Head 50 mm
  • Head Height 2.50 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list