Skip Content
SCREW MACH FLT/PH 4.8 ZP M5-0.8X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACH FLT/PH 4.8 ZP M5-0.8X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24670.050.0030
  • Mfr. Model # M24670.050.0030
  • UNSPSC # 31161600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.92 lbs

Technical Specs

  • Finish Zinc Plated
  • Material Steel
  • Package Quantity 100
  • Item Machine Screw
  • Size M5 x 30
  • Thread Size M5
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Class 4.8
  • Thread Style Full
  • Thread Length 30 mm
  • Head Type Cross-Recessed Countersunk
  • Thread Type Metric
  • Meets/Exceeds DIN 965-H
  • Thread Direction Right Hand
  • Length under Head 30 mm
  • Head Height 2.50 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list