Skip Content
SCREW MACH FLT/PH 4.8 ZP M5-0.8X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACH FLT/PH 4.8 ZP M5-0.8X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24670.050.0012
  • Mfr. Model # M24670.050.0012
  • UNSPSC # 31161600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Machine Screw
  • Material Steel
  • Package Quantity 100
  • Size M5 x 12
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Thread Size M5
  • Class 4.8
  • Thread Style Full
  • Head Type Cross-Recessed Countersunk
  • Thread Length 12mm
  • Thread Type Metric
  • Thread Direction Right Hand
  • Meets/Exceeds DIN 965-H
  • Length under Head 12 mm
  • Head Height 2.50 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list