Skip Content
SCREW MACH FLT/PH 4.8 ZP M4-0.7X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACH FLT/PH 4.8 ZP M4-0.7X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24670.040.0025
  • Mfr. Model # M24670.040.0025
  • UNSPSC # 31161600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.49 lbs

Technical Specs

  • Size M4 x 25
  • Item Machine Screw
  • Material Steel
  • Package Quantity 100
  • Finish Zinc Plated
  • Thread Size M4
  • Class 4.8
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Thread Length 25 mm
  • Head Type Cross-Recessed Countersunk
  • Meets/Exceeds DIN 965-H
  • Thread Style Full
  • Thread Direction Right Hand
  • Thread Type Metric
  • Head Height 2.20 mm
  • Length under Head 25 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list