Skip Content
SCREW MACH FLT/PH 4.8 ZP M4-0.7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACH FLT/PH 4.8 ZP M4-0.7X10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24670.040.0010
  • Mfr. Model # M24670.040.0010
  • UNSPSC # 31161600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Item Machine Screw
  • Finish Zinc Plated
  • Material Steel
  • Package Quantity 100
  • Size M4 x 10
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Thread Size M4
  • Class 4.8
  • Head Type Cross-Recessed Countersunk
  • Thread Style Full
  • Thread Length 10mm
  • Meets/Exceeds DIN 965-H
  • Length under Head 10 mm
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 2.20 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list