Skip Content
SCREW MACH FLT/PH 4.8 ZP M3-0.5X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACH FLT/PH 4.8 ZP M3-0.5X10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24670.030.0010
  • Mfr. Model # M24670.030.0010
  • UNSPSC # 31161600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Finish Zinc Plated
  • Material Steel
  • Package Quantity 100
  • Item Machine Screw
  • Size M3 x 10
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Thread Size M3
  • Head Type Cross-Recessed Countersunk
  • Thread Type Metric
  • Thread Length 10mm
  • Class 4.11
  • Thread Style Full
  • Meets/Exceeds DIN 965-H
  • Length under Head 10 mm
  • Thread Direction Right Hand
  • Head Height 1.65 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list