SCRW ANCH S-THD HW/SLT 3/16X2-3/4BR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCRW ANCH S-THD HW/SLT 3/16X2-3/4BR

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU70525.018.0275
  • Mfr. Model # U70525.018.0275
  • UNSPSC # 31161502
  • CATALOGUE PAGE # 1082
  • Shipping Weight 1.836 lbs

Technical Specs

  • Item Concrete Screw
  • Ultimate Shear (Lb.) 14,145 - 31,734
  • Ultimate Tension (Lbs.) 7,042 - 27,010
  • Min. Embedment 2-1/2" - 4"
  • Drill Bit Size 5/32" x 4-1/2"
  • Application For Self-Tapping Concrete Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list