Skip Content
SCRW ANCH S-THD HW/SLT 1/4X2-3/4 SR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW ANCH S-THD HW/SLT 1/4X2-3/4 SR

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU70555.025.0275
  • Mfr. Model # U70555.025.0275
  • UNSPSC # 31161502
  • CATALOGUE PAGE # 1082
  • Shipping Weight 2.82 lbs

Technical Specs

  • Item Concrete Screw
  • Length 2-3/4"
  • Material Sliver Ruspert Coating
  • Package Quantity 100
  • Type Self-Tapping
  • Head Style Hex Washer/Slot
  • Application For Installation Into Concrete
  • Ultimate Shear (Lb.) 760
  • Ultimate Tension (Lbs.) 600
  • Min. Embedment 1"
  • Anchor Dia. 1/4"
  • Max. Work Thickness 1-3/4"
  • Drill Bit Size 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list